Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

DEODORIZER 500 ML

893.13920 - UNSPSC 47131816
089313920 083 1
DEODORIZER 500 ML DEODORIZER 500 ML
DEODORIZER 500 ML

Delivery

No stock for delivery. -

A ready-to-use deodorizer that quickly and permanently removes unpleasant odours from textiles. Unlike air freshners which simply mask odours, it's special combination of raw materials penetrates deep to eliminate the odour naturally. Does not leave residues and is non staining.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 4:14 PM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 4:14 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 500 ml
EAN 4050641117618

Features

Suitable for almost all textiles
Specially selected combination of raw materials
Fine-mist hand-spray bottle
AOX-free

Benefits & Advantage

Universal usage
Leaves no residue behind
No specking
Colourless
Fast and long-lasting effect
Odour molecules are not covered as with air freshener products, but are removed completely in a natural way
Fine and even spray covering the entire surface without soaking it
Very short drying time
Quick application

Applications

Neutralizes all unpleasant odours, such as cigarette smoke, sweat, animal, mould and cooking odours, which may occur in a vehicle interior, driver’s cabs, on upholstery, carpets, curtains and clothing.

Instructions

Spray onto the surface to be treated from a distance of approx. 30 cm until the fabric is damp
After the fabric has dried, the odour will have gone.
With stronger odours, repeat procedure

Notices

Water-sensitive textiles (e.g. silk) must be tested before use. Not suitable for leather or suede

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-10
Vraiment un bon produit
2021-05-03
Tried this on my old truck. After sweating in it all summer, then letting it sit most of the winter, it smells a lot better!! It works like they say it would.
2021-03-29
Superbe odeur
2021-03-16
<font style="vertical-align: inherit;"><font style="vertical-align: inherit;">It is very good because I had escaped diesel in the truck I cleaned and then I put it in it does not smell too just correct </font></font><font style="vertical-align: inherit;"><font style="vertical-align: inherit;"> Thank you and very much appreciated </font></font><font style="vertical-align: inherit;"><font style="vertical-align: inherit;"> ***</font></font>