1 pieces in stock at Mississauga, ON as of 8:06 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 5 L |
| Concentration level for floor cleaning machines | 3 - 10% |
| Concentration level for high-pressure equipment | 3 - 5% |
| Concentration level for manual cleaning | 3 - 50% |
| EAN | 4045989912575 |
| Reduces ecological damage |
| Reduces risk potential in daily work |
| Saves raw material resources |
| Avoids waste material |
| Best quality for highest demands |
| Biodegradable >95% (mod. OECD and closed bottle test |
| Oily-greasy dirt is not emulsified, but loosened by sub-surface penetration |
| Quickly separates in waste water according to Austrian Standard test B 5105 |
| Gentle on skin |
| Does not contain AOX or organic solvents |
| Phosphate free |
| Does not mobilize heavy metals in inshore waters |
| Silicone free |
| Can be used on all conventional surfaces |