SW GLASS CLEANER 539G
008.sw050
- UNSPSC 47131824
Clearance
Delivery
0 Review(s)
For cleaning and polishing glass, mirrors, windshields and windows. This easy-to use, fast acting product uses a clinging foam to break up soils and hold them - even on vertical surfaces. There is no dripping, no running and no streaking. With an exclusive formulation using denatured alcohol and no ammonia, this product cleans thoroughly, dries quickly, requires no rinsing and leaves a pleasant, fresh aroma.
Units/package: 1 815 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Contents | 539 g |
Features
Excellent for windows, mirrors, windshields and other glass surfaces |
Dissolves dirt, grease, grit, and grime |
Heavy-duty foam clings to vertical surfaces |
Guaranteed to leave no film |
Contains perfume-grade alcohol for best performance |
Instructions
Spray on and wipe off to remove fingerprints, dust, dirt, lipstick, smoke film and other common soils from: windows, mirrors, windshields, glass surfaces.
Documents & Videos
Review(s)
Product not yet rated.