12 pieces in stock at Vaughan, ON as of 10:55 AM. Directions. Call: (289) 474-5447
6 pieces in stock at Mississauga, ON as of 10:55 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| EAN | 4045989548767 |
| For uncompromising ecologically sound chemical-technical products |
| Eco-Logo certified |
| A highly effective natural solvent |
| Safe and easy-to-use |
| This 500ml bottle is equivalent to two aerosol cans of regular Graffiti Remover |
| Completely biodegradable |
| Made from 100% sustainable resources |
| VOC free |
| A better choice for your health and for the environment |
| Removes marks caused by crayons, marker pens, ballpoint pen, spray paint, carbon paper, adhesives, lipstick, masking tape and mimeo ink |
| No harsh fumes |
| Pleasant odour |
| Does not contain ingredients that are harmful to your health, like solvents |
| Ready-to-use dilution |
| Ideal for brick, concrete, tiles, marble, enamelled surfaces, restroom stalls, road signs, fences, bridges, desktops, furnitures, walls, doors and other surfaces exposed to the public. |
| Ideal for workplace or bar washrooms, school desks and lockers, parking meters, puck marks on arena boards and municipalities for graffiti on overpasses and buildings, etc. |
| For Porous Surfaces: first spray porous surface with water to fill pores. Spray from 20 to 30 cm. Wait a few minutes. Flush with a strong stream of water |
| For stubborn marks: use a stiff brush or scrub pad to clean the surface, then flush with water |
Product not yet rated.