Ready for Work Sale: Save Up to 35% on All Products. Use code: SAVE35.

HAND CLEANER WITH WALNUT SCRUB 3L

893.934040 - UNSPSC 53131627
0893934040083 1
HAND CLEANER WITH WALNUT SCRUB 3L HAND CLEANER WITH WALNUT SCRUB 3L
HAND CLEANER WITH WALNUT SCRUB 3L

Delivery

No stock for delivery. -

Solvent-free hand cleanser that combines a heavy-duty cleaner with moisturizing skin care ingredients.

65.28 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 20 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 5:52 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 5:52 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 3 L
Colour Light brown/cream
Fragrance Lavendar
pH Approx. 6 – 6.5
EAN 4056807657424

Features

Contains natural walnut shell scrubbers to safely and effectively remove dirt, grease, lubricants, diesel, brake fluid, cement, rust and many other hard to remove soils
Fortified with skin care ingredients
Leaves no greasy residue behind
Solvent free and silicone free
Biodegradable environmentally friendly formula
Free of VOCs and NPEs (Nonylphenol ethoxylates)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-27
Très bon produit
2021-06-09
Laisse les mains un peu collantes mais nettoie bien
2021-04-14
Techs in the shop prefer this over any other hand cleaner- does not dry the skin and cleans off the worst grease and grime.
2021-03-30
Removed some of the hardest Grease and grime with ease.
2021-03-24
good stuff
2020-05-28
We like this , we have used it in the past
2020-05-20
I get no complaints from any of the techs, this is always a sign of a good product.