























Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Size | 4.85” x 8.36” x 5.43” |
Colour | Black |
Qty | 1 Dispenser |
EAN | 4065746643603 |
The hand soap is clear, foaming, and moisturizing (899.91565) |
The soap is fragrance-free, dye-free and ECOLOGO certified; NSF E-1 rated, and also suitable for use in food processing and food service settings |
Each soap refill contains up to 2,778 hand washes |
The soap bottle size is 1L, and there are 6 bottles per case |
The manually activated dispenser (899.92145) has a 1 litre capacity and can be refilled with trusted soap, hand sanitizer and lotions from Kleenex® Brand and Scott® Brand |
The dispenser holds 1 L cassettes; high capacity to reduce run outs and maintenance time |
The dispenser is compatible with universal mounting brackets and wall and floor protector |
Product not yet rated.