FREE GIFT: Get a FREE pair of sunglasses when you spend $40+ (Code: SHADE25) or a FREE camo hat when you spend $75+ (Code: CAMO25).

Scott Essential Manual Skin Care Dispenser

899.92145 - UNSPSC 30181500
Scott Essential Manual Skin Care Dispenser Scott Essential Manual Skin Care Dispenser
Scott Essential Manual Skin Care Dispenser

Delivery

In stock delivery from our warehouses.
0 Review(s)

Scott® is one of the world’s most recognized restroom brands with over 150 years of experience, offering a reliable balance of efficiency and performance to help stop the spread of germs with a trusted hand soap solution

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 4.85” x 8.36” x 5.43”
Colour Black
Qty 1 Dispenser
EAN 4065746643603

Features

The hand soap is clear, foaming, and moisturizing (899.91565)
The soap is fragrance-free, dye-free and ECOLOGO certified; NSF E-1 rated, and also suitable for use in food processing and food service settings
Each soap refill contains up to 2,778 hand washes
The soap bottle size is 1L, and there are 6 bottles per case
The manually activated dispenser (899.92145) has a 1 litre capacity and can be refilled with trusted soap, hand sanitizer and lotions from Kleenex® Brand and Scott® Brand
The dispenser holds 1 L cassettes; high capacity to reduce run outs and maintenance time
The dispenser is compatible with universal mounting brackets and wall and floor protector

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.