HAND CLEANER WITH OLIVE SCRUB 4L
893.905001
- UNSPSC 53131627
0893905001083 1
0893905001083 1
Delivery
In stock delivery from our warehouses.
A mild solvent free hand cleaner with a pleasant smell that can remove a wide range of industrial soils.
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 20 Pkg(s)
Units/package: 1 Maximum Quantity: 20 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 7:49 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 7:49 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 4 L |
| Colour | Red/Orange |
| pH | 6.5 |
| Scent | Fresh Citrus |
| Case Quantity | 4 |
| EAN | 4056807731360 |
Features
| Contains skin compatible raw materials with soft, natural olive based abrasives. |
| Suitable for daily use without any negative effect on the skin. |
| Free of silicone and solvents. |
| Works to remove stubborn and ingrained dirt like oil, grease, tar, printing or duplication inks. |
| Can be used in applications such as industrial manufacturing, garages and body repair shops. |
| Can be used on dry or wet hands. |
| Appearance – viscous gel |
| Odour – fresh citrus scent |
| pH Value – approx. 6.5 |
Documents & Videos
Customers Also Viewed
Review(s)
2021-03-10
Very good hand cleaner
2020-08-13
WE use this product in our shop and I would recommend this to anyone. The quality is very good and the product isn't very aggressive to the skin.
2020-03-23
J'AI VU QUE VOUS AVEZ RAMENNÉ LES 893-90001 POUR MOINS CHER