W-SOL RESIDUE REMOVER 946 ML (PET BOTTLE)
890.132
- UNSPSC 47131805
Delivery
In stock for delivery.
0 Review(s)
W-Sol Industrial strength solvent cleaner
IN-STORE
6 pieces in stock at Vaughan, ON as of 10:25 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 946 mL |
EAN | 4062856272020 |
Features
A blend of solvents that quickly and easily dissolves adhesive residues on non-porous surfaces |
This ready-to-use formula effectively removes dirt, grease, oil, tar, adhesive residue, wax and silicone without the use of scraping tools or abrasives |
Applications
Use on metal surfaces, industrial and machine parts, steel & aluminum wheel rims |
Prep surfaces before wheel weight and body molding application |
For painted surfaces or glass, apply the product to a cloth and rub the contaminated surface until clean |
Instructions
Saturate clean, soft cloth with the product, then lightly rub areas to be cleaned. Wipe off and repeat if necessary. Wipe dry with soft cloth. Do not over rub on freshly painted surfaces
Notices
Use protective gloves when handling a product-soaked rag. Do not apply to freshly painted surfaces. This product has an aggressive solvent which could damage or discolor plastic or vinyl. It is recommended to always test product and material compatibility in an inconspicuous area before full application
Documents & Videos
Review(s)
Product not yet rated.