Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

INDUSTRY CLEANER AEROSOL (FOR MFG ONLY)

893.140 - UNSPSC 47131805
0893140 083 1
INDUSTRY CLEANER AEROSOL (FOR MFG ONLY) INDUSTRY CLEANER AEROSOL (FOR MFG ONLY)
INDUSTRY CLEANER AEROSOL (FOR MFG ONLY)

Delivery

High-quality special cleaner for industry and craft trades

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

6 pieces in stock at Vaughan, ON as of 6:33 AM. Directions. Call: (289) 474-5447

7 pieces in stock at Mississauga, ON as of 6:33 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 365 g
Chemical basis Special petrol with d-limonene
Flash Point < 10°C (50°F)
VBF Class A1
Colour Transparent
Food Safe Yes
Case Quantity 12
EAN 4045989555253

Features

Powerful cleaning and dissolving properties
Compatible with most materials
User friendly
Acetone-free
AOX- and silicone-free
Approved by the Canadian Food Inspection Agency

Benefits & Advantage

Adhesive residues from labels and adhesive tape are removed. Stubborn soiling like wax, rubber abrasion, silicone residues, oil and grease are dissolved
Unpainted surfaces like aluminum, brass, stainless steel and metallic surfaces are not attacked
No unpleasant odours for user and environment. Fast, effective cleaning

Applications

Removes adhesive tape residues, adhesive residues from paper and foil labels. Cleans machine parts, plastic parts and metallic surfaces. Dissolves various marking inks, e.g. permanent markers, on smooth, non-absorbent surfaces. Removes fingerprints following assembly work. For pre-cleaning of adhesive bonds. Also suitable for removing protective preservatives.

Instructions

Spray parts to be cleaned, allow to soak in briefly and wipe dry with a clean, dry cloth. For sensitive surfaces, spray on a cloth and wipe off surfaces

Notices

Check rubber and plastic parts for compatibility in an inconspicuous location prior to treatment. Paints may be attacked

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-07-13
Mes mécanos ne peuvent plus s'en passer pour retiré les collant sur les machine.