EXPRESS DETAILER, Matte Bodyshop Safe Spray, 475mL
893.150066
- UNSPSC 12181505
0893150066083 1
0893150066083 1
Clearance
Delivery
In stock delivery from our warehouses.
0 Review(s)
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 435 Pkg(s)
Units/package: 1 Maximum Quantity: 435 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 3:03 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 3:03 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 475 ml |
| EAN | 4065746510752 |
Features
| Body-shop safe (silicone-free) |
| Makes detailing easier and faster |
| Ratchet-lock sprayer to prevent spills |
Applications
| For waterless cleaning of matte finish painted surfaces and plastics. |
Instructions
| Spray and wipe with a microfiber cloth such as 899.90013XX or 899.900144. |
Notices
| This information is based on our experience. Preliminary tests are advised before use. |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.
