Ready for Work Sale: Save Up to 35% on All Products. Use code: SAVE35.

EM Spray Wax (Waterless Wash & Wax) 496G

008.44038 - UNSPSC 12181505
5966200025
EM Spray Wax (Waterless Wash & Wax) 496G EM Spray Wax (Waterless Wash & Wax) 496G
EM Spray Wax (Waterless Wash & Wax) 496G

Delivery

0 Review(s)

Spray Wax (Waterless Wash & Wax) will wash and wax your vehicle, boat or truck without water in two easy steps. Spray and wipe then buff. Our Carnauba Wax formula offers a superior shine and protection. As well, our innovative formula offers protection from UV rays and repels dirt and dust. Our deep cleaning agents lift and remove tar, bugs, grease and dirt. Silicone and Teflon free. Ideal for cars, boats, trucks, RVs and can be used on other household surfaces. Use on body, rims, glass and mirrors including metal, aluminum, plastic and fiberglass surfaces.

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 496 g

Features

High-performance car cleaning spray wax
Made with Carnauba wax formula to add deep gloss to the vehicle
Cleans any vehicle such as cars, trucks, boats, trailers in just 2 steps
Spray on your vehicle and wipe off for a showroom finish
Adds a protective film on the vehicle to repel dust and prevent fading
Specifically formulated with UV protection formula
Silicone and Teflon free

Instructions

Work in a shaded area for best results.
Rinse off excess mud or dirt if necessary
Shake can well before spraying.
Spray a light coat on a small surface area (1 m² / 3 ft²) and allow 30 sec. to loosen and lift dirt.
Gently wipe in a circular motion using a terry cloth or microfiber towel to lift away the dirt.
Using a second, clean microfiber towel, lightly buff area to bring out a high gloss shine.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.