P30 SWIRL & HOLOGRAM REMOVER POLISH PLUS 1 kg
893.150930
- UNSPSC 44121626
Clearance
Delivery
In stock for delivery.
A medium cut, high-gloss finish polish for the permanent removal of haze and holograms from dark vehicle paintwork. The formula carries the unique powder properties made of aluminum oxide.
Log in to see customized pricing and stock availability
Units/package: 1 16 Pkg(s) Maximum Quantity:
Units/package: 1 16 Pkg(s) Maximum Quantity:
IN-STORE
Temporarily out of stock in Vaughan, ON as of 10:43 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Contents | 1 kg |
EAN | 4053479391830 |
Features
Carries the Intelligent Powder Technology (iPT) that can permanently remove hazes, swirls and holograms on dark vehicle paintwork |
Unique powder properties of the aluminum oxide results in a mirror like finish of the coating |
Can be used on old and new painted surfaces |
Free of silicone |
Can be applied and processed both manually and by machine |
Easy application with minimal clean up involved |
Economical in consumption |
Applications
Shake the container well before use |
Clean the paint surface prior to treatment |
Wet the surfaces of the selected polishing wheel evenly with the paste and apply a small amount to the surface to be processed |
Apply polish evenly to the target surface with a soft polishing cloth or polishing sponge using circular movements |
For light scratches, use with the orange Perfection polishing pads |
To remove holograms and swirl marks, use with the soft foam pad |
Position the polishing pad flat on the surface and start the polisher at a speed of 1000 to 15000 rpm |
Using steady pressure, work the pad over the polishing surface until all swirl marks and imperfections are removed |
Carry out the same application method for surface sections |
Finally remove all residue with a microfiber cloth |
Documents & Videos
Review(s)
2021-08-24
Very comparable to similar products, works very well.