P55 UNIVERSAL POLISH PLUS 1 kg
893.150955
- UNSPSC 12181505
Clearance
Delivery
In stock for delivery.
A moderate cut polish with a high level of gloss when polishes out. Treats and seals paintwork in only one working step. Leaves an intense shine and forms a long lasting protective layer against environmental influences. The formula carries the unique powder properties made of aluminum oxide.
Log in to see customized pricing and stock availability
Units/package: 1 91 Pkg(s) Maximum Quantity:
Units/package: 1 91 Pkg(s) Maximum Quantity:
IN-STORE
Temporarily out of stock in Vaughan, ON as of 12:50 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Contents | 1 kg |
EAN | 4053479391854 |
Features
Carries the Intelligent Powder Technology (iPT) that can remove mechanical car wash scratches and other imperfections from paint |
Unique powder properties of the aluminum oxide results in a mirror like finish of the coating |
Can be used on old and new painted surfaces |
Recommended for any paint type with the exception of matte finishes |
Free of silicone |
Can be applied and processed both manually and by machine |
Easy application with minimal clean up involved |
Economical in consumption |
Applications
Shake the container well before use |
Clean the paint surface prior to treatment |
Wet the surfaces of the selected polishing wheel evenly with the paste and apply a small amount to the surface to be processed |
Apply polish evenly to the target surface with a soft polishing cloth or polishing sponge using circular movements |
For light to medium scratches, use the blue perfection polishing pads |
For deep scratches, use the top wool pad |
Position the polishing pad flat on the surface and start the polisher at a speed of 1000 to 15000 rpm |
Using steady pressure, work the pad over the polishing surface until all swirl marks and imperfections are removed |
Carry out the same application method for surface sections |
Finally remove all residue with a microfiber cloth |
Documents & Videos
Review(s)
2021-03-24
Excellent product
2021-02-10
bien