👓 FREE GIFT: Get a FREE pair of Safety Glasses when you spend $150 or more. Code: SAFE26 *. Also, save big during our Flash Sale!

ADVANCED FINISHING GLAZE 950ML

893.150913 - UNSPSC 12181505
0893150913083 1
ADVANCED FINISHING GLAZE 950ML ADVANCED FINISHING GLAZE 950ML
ADVANCED FINISHING GLAZE 950ML

Delivery

In stock delivery from our warehouses.
0 Review(s)

Polishing Compound for a Professional Level Finish.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:40 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 11:40 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 950 mL
VOC compliant Yes
Grit 4000+
EAN 4099618535598

Features

An advanced frictionless lubricating polish, specially developed for different finishing applications: eliminates halos and whitish reflections on all paint surfaces and results in a high-gloss shine.

Benefits & Advantage

Excellent for removing small scratches and cobwebs
Body shop safe, silicone-free formula
Results in a high-gloss shine

Applications

This glaze can be used on all types of paints for a professional level gloss finish.

Instructions

If required use the recommended polishing fluids Extra Cut Compound (Art. 893.150911) and Finishing Cut Compound (Art. 893.150912), this will depend on the condition of the paint finish.
Ensure polishing surface is clean and free of any debris.
Shake container thoroughly.
Apply a good quantity of Advanced Finishing Glaze (Art. 893.150913) on the surface to be treated with a finishing pad.
Use a variable speed polisher from 1200 to 1500 rpm. Apply medium pressure to the polisher slowly until an oily luster appears and then increase the speed to 1800 rpm and continue to polish the surface.
Remove all residue with a microfibre cloth.

Notices

This information is based on our experience. Preliminary tests are advised before use.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.