HAPPY EASTER: Save up to 20% on sitewide* products. Use code:  EASTER26.

EXTRA CUT COMPOUND 950ML

893.150911 - UNSPSC 12181505
0893150911083 1
EXTRA CUT COMPOUND 950ML EXTRA CUT COMPOUND 950ML
EXTRA CUT COMPOUND 950ML

Delivery

In stock delivery from our warehouses.
0 Review(s)

Advanced Cutting Compound for Deep Scratches.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 4:07 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 4:07 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 950 mL
VOC compliant Yes
Grit 1000
EAN 4099618535628

Features

An advanced high abrasive cutting compound formulated without silicone and new technology micro abrasive particles. This hologram swirl free compound gives quicker and more efficient results than the old generation of compounds. Designed for permanently removing coarser scratches on old or new paint finishes.

Benefits & Advantage

This frictionless compound is specially formulated to be used for several finishing applications.
Body shop safe, silicone-free formula

Applications

Advanced cutting compound for removing scratches and 1000 grit sandpaper swirls.
This frictionless compound is specially formulated to be used for several finishing applications.
Body shop safe, silicone-free formula

Instructions

Ensure polishing surface is clean and free of any debris.
Shake container thoroughly.
Apply a good quantity of Extra Cut Compound (Art. 893.150911) on the surface you wish to treat with a buffing pad.
Spread the product on approximately60 sq cm (2 sq ft) to avoid splashing before using a polisher.
Use a variable speed polisher (from 1200 to 1500 RPM). Let it work slowly while applying medium pressure.
To remove deep scratches on the surface use faster speed (2500 RPM) and more pressure on the polisher. Additional pressure and speed may result in swirl marks and holograms. Finishing Cut Compound (Art. 893.150912) can be used to remove swirl marks and holograms.
Use with Finishing Cut Compound (Art. 893.150912) to remove swirl marks and holograms.
Finish with Advanced Finishing Glaze (Art. 893.150913) to achieve a showroom shine.
Remove all residue with a microfibre cloth.
Regular cleaning of the pad is recommended to avoid swirl marks and holograms.

Notices

This information is based on our experience. Preliminary tests are advised before use.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.