PERFECTION POLISHING PAD GREEN 195X25MM
585.025195
- UNSPSC 23131506
Clearance
Delivery
In stock for delivery.
Polishing pads designed for the Perfection line polishes with three different levels of abrasiveness.
Log in to see customized pricing and stock availability
Units/package: 1 223 Pkg(s) Maximum Quantity:
Units/package: 1 223 Pkg(s) Maximum Quantity:
IN-STORE
13 pieces in stock at Vaughan, ON as of 6:52 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Extra hard |
Color | Green |
Length | 195 mm |
Width | 25 mm |
Quantity | 1 Pcs |
EAN | 4061975389848 |
Features
Maximized effective force with minimal wear of the surfaces. The special calibration of the polishing pad surfaces increased the work life of the product significantly. This enables higher absorption of the polish, which results in higher stock removal rate and a longer productivity of the polishing abrasive |
Open pored, tear-resistant foam for a consistent removal rate and maximum service life. Due to the open pores and the crisscross patterned opening on the surface, heat generated during polishing is perfectly dissipated |
Improved flexibility to polish differently shaped surfaces and curvature while preventing new paint irritations |
User-friendly design of the polishing pads for efficient work |
Documents & Videos
Review(s)
2021-04-18
I used this pad with the P10 compound, it was a great combination.