![PERFECTION POLISHING PAD GREEN 90X20MM](https://wurth-pim.imgix.net/Product/585025090-GREEN-POLISHING-PAD.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a7870ff17fff51fba477c139b935c44c)
![PERFECTION POLISHING PAD GREEN 90X20MM](https://pim.wurth.ca/Product/585025090-GREEN-POLISHING-PAD.jpg)
![PERFECTION POLISHING PAD GREEN 90X20MM](https://wurth-pim.imgix.net/Product/585025090-GREEN-POLISHING-PAD.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a7870ff17fff51fba477c139b935c44c)
![](https://pim.wurth.ca/Product/585025090-GREEN-POLISHING-PAD.jpg)
16 pieces in stock at Vaughan, ON as of 7:40 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Type | Extra hard |
Color | Green |
Length | 90 mm |
Width | 20 mm |
Quantity | 4 Pcs |
EAN | 4046777721195 |
Maximized effective force with minimal wear of the surfaces. The special calibration of the polishing pad surfaces increased the work life of the product significantly. This enables higher absorption of the polish, which results in higher stock removal rate and a longer productivity of the polishing abrasive |
Open pored, tear-resistant foam for a consistent removal rate and maximum service life. Due to the open pores and the crisscross patterned opening on the surface, heat generated during polishing is perfectly dissipated |
Improved flexibility to polish differently shaped surfaces and curvature while preventing new paint irritations |
User-friendly design of the polishing pads for efficient work |
Product not yet rated.