3" SPIDER POLISHING PAD
585.2985
- UNSPSC 31191502
Delivery
In stock for delivery.
Its calibrated three-dimensional surface results in increased surface contact, a higher cut and better efficiency of abrasive particles. Polishing can be done more directly and with higher pressure and the cutting performance is absolutely consistent during the whole application
IN-STORE
12 pieces in stock at Vaughan, ON as of 10:10 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 3 in |
Diameter (mm) | 85 mm |
EAN | 4056807059099 |
Features
In addition, the open foam surface results in a higher air circulation while polishing
Less heat is generated on the paint surface |
Higher rotational speeds are possible and a significant reduction in the polishing time |
Benefits & Advantage
Calibrated Surface
Increased surface Contact |
Higher cutting rate and more spreading distance of the abrasive particles |
Review(s)
2021-02-10
très bien