TOP WOOL POLISHING PAD 85MM
585.2485
- UNSPSC 31191502
Delivery
In stock for delivery.
Top Wool Pads are made of twisted wool (100% wool); each strand of high grade wool fibre is tightly twisted. This allows our pad to stay at a consistent level of aggression for longer periods of operation. Thanks to the quicker and longlasting cutting performance working with our Top Wool Pads guarantees a very efficient and time saving way of polishing
IN-STORE
8 pieces in stock at Vaughan, ON as of 1:52 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter (in) | 3 in |
Diameter (mm) | 85 mm |
EAN | 4056807059082 |
Review(s)
2021-05-11
good
2020-11-23
High quality, worked perfect.