QUICK SHINE, SIO2 INFUSED SPRAY, 475ML

893.150063 - UNSPSC 12181505
0893150063083 1
QUICK SHINE, SIO2 INFUSED SPRAY, 475ML QUICK SHINE, SIO2 INFUSED SPRAY, 475ML
QUICK SHINE, SIO2 INFUSED SPRAY, 475ML

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 7:49 AM. Directions. Call: (289) 474-5447

8 pieces in stock at Mississauga, ON as of 7:49 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 475 ml
EAN 4065746510738

Features

Quick and easy to use
Does not need water
Eliminates fingerprints, micro-scratches, and swirl marks on paint
Leaves a glossy finish, especially on dark colors
Does not stain plastic or rubber
Ratchet-lock sprayer to prevent spills

Applications

Cleans and shines all vehicle exterior surfaces including plastic and rubber.

Instructions

QUICK SHINE works best in an area that is dry and away from direct sunlight. Spray on surface and spread evenly with a microfiber cloth such as 899.90013XX or 899.900144. Use a clean cloth to wipe off immediately for a high gloss finish, do not allow to dry. Use different cloths for lower and upper parts to avoid scratches. Avoid splashing on surfaces that have already been cleaned.

Notices

This information is based on our experience. Preliminary tests are advised before use.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.