PLASTIC DYE BLACK 75 mL
893.2801
- UNSPSC 31211706
Delivery
In stock for delivery.
For visual improvement of vehicle plastic parts
IN-STORE
4 pieces in stock at Vaughan, ON as of 5:52 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 75 ml |
Colour | Black |
EAN | 4045989510351 |
Features
Solvent free |
Dispersion-based high-quality plastic dye |
Restores faded plastic to original condition |
Easy application |
Can be applied in direct sunlight |
Applications
Bumpers, synthetic leather roofs, folding roofs (including cloth), interior plastic panels, rubber parts, water pipes, running boards, etc
Instructions
Shake well before use |
Moisten sponge with water and clean the surface to be treated with the rough side of the sponge |
Squeeze the sponge out slightly |
Apply Plastic Dye to the smooth side of the sponge and rub evenly onto the surface to be treated |
Remove unwanted dye from trim and paintwork immediately |
Dried Plastic Dye can be dissolved by applying fresh dye |
Notices
Plastic Dye is humidity sensitive during application. Therefore, ensure part to be treated is dry before application and remains dry until dye is cured.Do not store or apply at temperatures below +7°C (+44 °F). This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
2021-05-19
FAIT SUPER BIEN ET DUR TRES LONGTEMPS