.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9edcd8df32b8e68e16fb2deb1ad4ad86)
.jpg)


.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=9edcd8df32b8e68e16fb2deb1ad4ad86)
.jpg)


3 pieces in stock at Vaughan, ON as of 11:21 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 11:21 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Contents | 4 L |
Container Volume | 4 L |
Colour | Yellow |
EAN | 4045989518906 |
Eco-Logo certified |
Acid-free |
Powerful cleaning |
Easy to use |
Completely biodegradable |
Made from 100% sustainable resources |
VOC free |
Completely soluble in water |
A better choice for your health and for the environment |
Non-caustic, non-corrosive |
Creates absolutely no harsh vapours |
Gentle on materials and surface finishes |
Particularly well suited for polished and high quality alloy wheels |
Foaming action allows longer dwell time |
Dissolves brake dust, road salt, dirt and tar |
No abrasives that could scratch the finish |
Both 500 ml and 4 l quantities are in ready-touse formulations |
Automotive and Trucking |
Efficient cleaning of steel and aluminum rims, aluminum trim on trailers, trucks, etc |
Metal and Maintenance industries |
Cleans stainless steel, terrazzo, quarry tiles, aluminum, copper, concrete and brick |
This product is also a non-corrosive allpurpose cleaner for the removal of stubborn water scale, soap scum, rust stains, grease, mildew and mold |