Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

EM Rim Cleaner 650ml

008.44034 - UNSPSC 47131828
5966200023
EM Rim Cleaner 650ml EM Rim Cleaner 650ml
EM Rim Cleaner 650ml

Delivery

0 Review(s)

Rim Cleaner gives a brilliant shine to the rims. It aggressively cleans and dissolves brake dust, road grime, and dirt, leaving the vehicle’s rim nice and clean. A highly effective product to use year-round! Spray it in winter to remove hazardous road salt which is corrosive and damaging to rims. Spray it to remove brake dust, road grime, and grease during summer and through other seasons. Safe to be used on alloy rims.

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 650 mL

Features

Deep cleans brake dust, dirt, and grease
Use to clean road salt and winter grime deposit
Gives a brilliant shine to rims
Safe to be used on alloy rims
Dissolves grease and dust
Cleans rims in 3 easy steps: Spray, Clean with brush or sponge and rinse the rim
Get professionally cleaned rims every time!
Proudly made in Canada

Instructions

Use product on one rim at a time.
Wet rim with water and then spray product generously onto the rim from 15 cm (6 in) away. Allow product to penetrate for one minute.
Wipe rim with a dry sponge or soft cloth.
Rinse rim thoroughly and dry with a soft, clean cloth.
Repeat if necessary.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.