TIRE DRESSING 4L
890.121004
- UNSPSC 47131828
Delivery
In stock for delivery.
0 Review(s)
Gives tires a dark, long-lasting, clean shine
IN-STORE
2 pieces in stock at Vaughan, ON as of 9:09 PM. Directions
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
Contents | 4 L |
EAN | 4053479030388 |
Features
Wurth Tire Dressing is a water-based, solvent-free, and VOC free formula that provides great shine for tires. Wurth Tire Dressing can be easily sprayed, and has great cling to keep it on the tires. It provides great gloss that lasts several weeks. Will not attract or hold dirt.
Instructions
For optimum results apply to clean and dry tires. Spray the Tire Dressing on the tire and wipe it off with a clean, dry, lint-free cloth.
Notices
This product contains silicone and is not bodyshop-safe. Please use our Silicone Free Tire Shine Art. No. 890.1215 for any environment where silicone can cause problems.
Documents & Videos
Review(s)
Product not yet rated.