Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

ACTIVE CLEAN 460G

893.472 - UNSPSC 47131828
0893472 083 1
ACTIVE CLEAN 460G ACTIVE CLEAN 460G
ACTIVE CLEAN 460G

Delivery

In stock delivery from our warehouses.

An intensive action foam cleaner for vehicle interiors. Its outstanding dirt dissolving power removes spots and stubborn stains, while remaining gentle to surfaces. Leaves a pleasant fruit-scented odor. Contains no phosphates or organic solvents. More than 95% biodegradeable.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

7 pieces in stock at Vaughan, ON as of 7:25 AM. Directions. Call: (289) 474-5447

11 pieces in stock at Mississauga, ON as of 7:25 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 500 ml
Container Type Aerosol
Biodegradability >95%
pH Value 8.2
Case Quantity 12
EAN 4045989912582

Features

Micro-fine active foam (vacuum effect)
Gentle on material
20-fold yield
Does not contain phosphate or organic solvents. AOX-free
Quickly separates in waste water according to ecological standard test B 5105
Biodegradability >95%
pH-value: 8.2
Silicone free

Benefits & Advantage

Foam remains on the surface and actively extracts the dirt by the action of foam bubbles bursting
Outstanding dirt dissolving power
No soaking of upholstery, thus no long drying times
Perfect for cleaning salt stains on carpets
Suitable for all materials in the vehicle interior. The dashboard break-off points of the (passenger) air bags are not affected
500 ml Aktiv-Clean is equal to the yield of more than 10 litres of liquid cleaner
Economical
Potential danger of daily use is reduced
Environmentally friendly
Meets local waste water regulations
No hazardous substance identification required

Applications

Perfect for plastic surfaces, vinyl, cloth, leather, and carpets

Notices

Spray Active Clean onto a clean, dry cloth and wipe the surfaces to be treated. Then treat plastic parts with Plastic Care (Art. No. 893.4731). On textile surfaces and upholstery, allow foam to soak in briefly and remove any dirt with a brush or sponge. Treat stains from the edge towards the centre. Afterwards vacuum upholstery. Protect against frost.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-26
Fontionne tres bien mais sens fort longtemps
2021-05-17
fonctionne très bien
2021-01-28
très bien
2021-01-23
excellent produit avec une agréable odeur mais un peu trop dispendieux
2021-01-12
Nettoie très bien