Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

PLASTIC CARE 500 mL

893.4731 - UNSPSC 47131828
08934731 083 1
PLASTIC CARE 500 mL PLASTIC CARE 500 mL
PLASTIC CARE 500 mL

Delivery

In stock delivery from our warehouses.

Fruit scented interior care for synthetic surfaces

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 7:08 AM. Directions. Call: (289) 474-5447

8 pieces in stock at Mississauga, ON as of 7:08 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 500 ml
Container Type Spray Bottle
Biodegradability >95%
pH Value 8.2
Case Quantity 12
EAN 4045989912599

Features

For uncompromising ecologically sound chemical-technical products
High-quality Carnauba waxes, in combination with Jojoba oil, provide optimum care
Gentle formulation
Lasting protection against the effects of pollution
Anti-static
Does not contain phosphate or organic solvents (AOX-free)
Quickly separates in waste water according to ecological standard test B 5105
Biodegradability >95%
pH value: 8.2
Silicone free

Benefits & Advantage

Freshens up colours and leaves a silky-smooth gloss
Synthetic materials remain elastic - prevents creaking and squeaking noises
Provides a well-cared for appearance
The dashboard break-off points of the (passenger) air bags are not affected
Protects against aging and brittleness
Prevents bleaching of cockpit surfaces
Eliminates the need to constantly dust
Potential danger of daily use is reduced
Environmentally friendly
Meets local waste water regulations
No hazardous substance identification required

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-08-23
Worked good
2021-06-10
Vraiment un bon produit
2021-05-03
Goes on easy and it leaves a nice finish.
2021-04-18
Amazing !
2020-08-31
Bon produit laisse une bonne odeur après l utilisation
2020-08-25
We use this product everyday on cleaning vehicle interiors. Its has been a superior product.
2020-08-04
Il est vraiment meilleure que le Almorol.
2020-04-21
Smells good