Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Contents | 210 L |
| Additional Info | $195 Shipping Fee Applies |
| EAN | 4068362281686 |
| Eco-Logo certified |
| Non-hazardous |
| Effective |
| For uncompromising ecologically sound chemical-technical products |
| Completely biodegradable |
| Made from 100% sustainable resources |
| VOC free |
| Completely soluble in water |
| A better choice for your health and for the environment |
| Made from the world’s safest all-natural sanitizer and germicide - hydrogen peroxide |
| Colour-safe bleaching |
| When it contacts organic material, it breaks down into oxygen and water |
| Contains hydrogen peroxide, surfactants and natural degreasing agents |
| Fresh citrus scent |
| Eliminates odours |
| Highly effective at cleaning grease, mildew, mold and in the cleaning of light corrosion and organic stains such as coffee, wine, juice, Areas of Application: blood and pet stains |
| Effectively removes stains on car and truck cloth seats, carpets, clothes, etc |
| Eliminates stubborn and strong odours on fabric and upholstery |
| Excellent cleaning product for schools, hospitals, casinos, restaurants, hotels, etc. |
Product not yet rated.