SALT STAIN REMOVER, 18.9 L
893.033123
- UNSPSC 47131828
0893033123083 1
0893033123083 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 18.9 L |
| EAN | 4065746510899 |
Features
| Fast acting foam |
| biodegradable |
Applications
| For removing salt and calcium deposits from carpets and padding. |
Instructions
| Use a vacuum cleaner to clean the surface, and break down calcium crust by using a brush with a stiff bristle if necessary such as 891.200172 6” scrub brush. Blow with compressed air if available. Use warm water to soak, spray the product and let sit 2-5 minutes. Scrub vigorously with a brush and use a vacuum cleaner or terry or microfiber cloth such as 899.900108 to clean up leftover residue. |
Notices
| This information is based on our experience. Preliminary tests are advised before use. |
Documents & Videos
Accessories
Customers Also Viewed
Review(s)
Product not yet rated.
