SOLVENT-FREE LEATHER CARE AGENT
893.012901
- UNSPSC 47131826
Delivery
In stock for delivery.
Cares for all varieties of leather and leaves behind an attractive, visual shine.
IN-STORE
6 pieces in stock at Vaughan, ON as of 6:35 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 500 ml |
EAN | 4056807148700 |
Features
Cleans and provides lasting care and preservation of the surface texture of all leathers |
Use regularly to keep leather soft and supple, preventing brittleness and tearing |
Contains specially selected waxes and silicones for all kinds of smooth leather |
Instructions
Apply thinly, leave to dry for 20 minutes and polish with a soft brush or cloth.
Documents & Videos
Review(s)
2021-08-23
Needs more moisturizing
2020-11-26
Je l’utilise....divan, banc d’auto, soulier, ceinture....tout ce qui est à basse de cuir!
Rénove, nourrie, traite...
Un excellent produit