1-3/8" CARBIDE ANNULAR CUTTER KIT - 4.4.1 CASE
630.915900
- UNSPSC
23241638
Clearance
Delivery
No stock for delivery. -
0 Review(s)
Our carbide annular cutters accurately drill large diameter holes in a variety of hard or abrasive materials such as stainless steel, cast iron, tough alloys or composite materials. They outperform and outlast conventional HSS cutters and allow for higher speed and feed rates while requiring less effort to cut through some of the industry’s toughest metals.
1-3/8" CARBIDE ANNULAR CUTTER KIT - 4.4.1 CASE — 630.915900
- 1-3/8" CARBIDE ANNULAR CUTTER KIT - 4.4.1 CASE — 630.915900
- 1-3/8" CARBIDE ANNULAR CUTTER KIT - SMALL — 630.981301
- 2" CARBIDE ANNULAR CUTTER KIT - SMALL — 630.981302
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length | 1.5 in |
| Quantity | 1 |
Features
| Fully ground extra large flutes |
| Modern tooth design and cutter geometry |
| Weldon Shank |
| 1.5 or 2 in Max Cutting Depth |
Applications
| Aluminum |
| Stainless steel |
| Steel |
| Structural Steel |
Contents
| 9/16 in |
| 11/16 in |
| 13/16 in |
| 15/16 in |
| 1 in |
| 1-1/16 in |
| 2 Pilot pins |
Review(s)
Product not yet rated.
