2" HSS ANNULAR CUTTER KIT - SMALL
630.981102
- UNSPSC 27112826
New
Delivery
In stock for delivery.
0 Review(s)
This annular cutter kit features the HSS core bits for long life creating a perfectly smooth finish which allows for better evacuation of material when drilling producing reduction of drilling time.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 2 in |
Quantity | 1 |
EAN | 4056807277110 |
Features
Fully ground extra large flutes |
Modern tooth design and cutter geometry |
Special bronze HSS surface treatment |
Weldon Shank |
1 or 2 in Max Cutting Depth |
Applications
Aluminum |
Stainless steel |
Steel |
Structural Steel |
Contents
9/16 in |
11/16 in |
13/16 in |
15/16 in |
1 in |
1-1/16 in |
2 Pilot pins |
Review(s)
Product not yet rated.