12" X 100 TOOTH ULTIMATE POLISHED FINISH SAW BLADE
661.D12100X
- UNSPSC 23242113
S123460146
S123460146
Delivery
In stock delivery from our warehouses.
0 Review(s)
Diablo's Ultra Finish Blades offer the quality that fine cabinetmakers expect with the capability to handle the extreme conditions of professional construction. Diablo's blade produces a remarkably clean, chip-free cut that requires little to no sanding. Ideal for crosscutting oak, pine, melamine, veneer plywood and delicate molding.
12" X 100 TOOTH ULTIMATE POLISHED FINISH SAW BLADE — 661.D12100X
- 8-1/4" X 40T FINISHING/GENERAL PURPOSE BLADE — 661.D0840X
- 10" X 90 TOOTH ULTIMATE POLISHED FINISH SAW BLADE — 661.D1090X
- 12" X 100 TOOTH ULTIMATE POLISHED FINISH SAW BLADE — 661.D12100X
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 7:02 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 7:02 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 12 in |
| Arbor | 1 in |
| Hook Angle | 7 degree |
| Kerf | .098 in |
| Plate | .071 in |
| Teeth | 100 ASFG |
| Max RPM | 5000 rpm |
| Quantity | 1 |
| Application | Finishing |
Review(s)
Product not yet rated.
