THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

8-1/4" X 40T FINISHING/GENERAL PURPOSE BLADE

661.D0840X - UNSPSC 23242113
S123460692
8-1/4" X 40T FINISHING/GENERAL PURPOSE BLADE 8-1/4" X 40T FINISHING/GENERAL PURPOSE BLADE
8-1/4" X 40T FINISHING/GENERAL PURPOSE BLADE

Delivery

In stock delivery from our warehouses.
0 Review(s)

Diablo's Ultra Finish Blades offer the quality that fine cabinetmakers expect with the capability to handle the extreme conditions of professional construction. Diablo's blade produces a remarkably clean, chip-free cut that requires little to no sanding. Ideal for crosscutting oak, pine, melamine, veneer plywood and delicate molding.

8-1/4" X 40T FINISHING/GENERAL PURPOSE BLADE — 661.D0840X
  • 8-1/4" X 40T FINISHING/GENERAL PURPOSE BLADE — 661.D0840X
  • 10" X 90 TOOTH ULTIMATE POLISHED FINISH SAW BLADE — 661.D1090X
  • 12" X 100 TOOTH ULTIMATE POLISHED FINISH SAW BLADE — 661.D12100X

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 8-1/4 in
Arbor 5/8 in
Hook Angle 15 degree
Kerf .094 in
Plate .063 in
Teeth 40 ATB
Max RPM 8000 rpm
Quantity 1
Application Finishing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.