12" X 44T GENERAL PURPOSE BLADE
661.D1244X
- UNSPSC 23242113
S123458867
S123458867
Delivery
In stock delivery from our warehouses.
0 Review(s)
The general purpose blades are ideal for cutting oak, pine, plywood, pressure treated lumber and beams. An excellent choice for table & miter saws, Diablo's blade leaves a smooth cut in a variety of applications, reducing the need to change blades between tasks. Use it for rip cuts with a smoother finish than dedicated ripping blades, or make quality crosscuts in solid wood or plywood. Great for both sliding and “chop” style miter saws as well as table saws.
12" X 44T GENERAL PURPOSE BLADE — 661.D1244X
- 10" X 40T GENERAL PURPOSE (AVANTI) — 661.AC1040X
- 10" X 40T GENERAL PURPOSE BLADE — 661.D1040X
- 12" X 44T GENERAL PURPOSE BLADE — 661.D1244X
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 10:09 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 10:09 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 12 in |
| Arbor | 1 in |
| Hook Angle | 15 degree |
| Kerf | .098 in |
| Plate | .071 in |
| Teeth | 44 ATB |
| Max RPM | 5000 rpm |
| Quantity | 1 |
| Application | General Purpose |
Review(s)
Product not yet rated.
