12" X 60T COMBINATION BLADE
661.D1260X
- UNSPSC 23242113
Delivery
In stock for delivery.
0 Review(s)
The general purpose blades are ideal for cutting oak, pine, plywood, pressure treated lumber and beams. An excellent choice for table & miter saws, Diablo's blade leaves a smooth cut in a variety of applications, reducing the need to change blades between tasks. Use it for rip cuts with a smoother finish than dedicated ripping blades, or make quality crosscuts in solid wood or plywood. Great for both sliding and “chop” style miter saws as well as table saws.
IN-STORE
2 pieces in stock at Vaughan, ON as of 2:41 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 12 in |
Arbor | 1 in |
Hook Angle | 15 degree |
Kerf | .118 in |
Plate | .071 in |
Teeth | 60 COMB |
Max RPM | 6000 rpm |
Quantity | 1 |
Application | General Purpose |
Review(s)
Product not yet rated.