SDS Plus Quadro Ham Drill Bit 1/4"x6 1/2"
648.014612
- UNSPSC 27111543
0648014612961 1
0648014612961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
7 pieces in stock at Vaughan, ON as of 8:06 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 8:06 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of cutting edges | 4 PCS |
| Diameter | 1/4 In |
| Length | 6-1/2 In |
| Working Length | 4 In |
| Tool holding device | Suitable for SDS Plus |
| EAN | 4062856011315 |
Features
| Speed design element |
| Narrow ridge width for fast drilling and reduced friction |
| Optimized core strength with lightweight design for speed support → Faster drilling |
| Heavy-duty design element |
| Thick ridge width adds structural support and reduced wear |
| Solid core strength for protection against fractures → Increased durability |
| 1 pc Carbide Tip |
| Speed 2-Cutter |
| Self Centering Tip |
Applications
| Natural Stone |
| Solid Brick |
| Concrete |
Customers Also Viewed
Review(s)
2021-07-26
Parfait
2019-12-17
Works Great
