SDS Plus Quadro Hammer Drill Bit 5/8" x 8 1/4"

648.058814 - UNSPSC 27111543
0648058814961 1
SDS Plus Quadro Hammer Drill Bit 5/8" x 8 1/4" SDS Plus Quadro Hammer Drill Bit 5/8" x 8 1/4"
SDS Plus Quadro Hammer Drill Bit 5/8" x 8 1/4"

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of cutting edges 4 PCS
Diameter 5/8 In
Length 8-1/4 in
Working Length 6 in
Tool holding device Suitable for SDS Plus
EAN 4062856011285

Features

Speed design element
Narrow ridge width for fast drilling and reduced friction
Optimized core strength with lightweight design for speed support → Faster drilling
Heavy-duty design element
Thick ridge width adds structural support and reduced wear
Solid core strength for protection against fractures → Increased durability
1 pc Carbide Tip
Speed 2-Cutter
Self Centering Tip

Applications

Natural Stone
Solid Brick
Concrete

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.