SDS PLUS DUAL HAM DRILL BIT 7/8x10"

648.550272 - UNSPSC 27111543
0648550272961 1
SDS PLUS DUAL HAM DRILL BIT 7/8x10" SDS PLUS DUAL HAM DRILL BIT 7/8x10"
SDS PLUS DUAL HAM DRILL BIT 7/8x10"

Delivery

In stock delivery from our warehouses.
0 Review(s)

2-edged hammer drill for fast drilling progress Tried and tested in tough practical tests, the V-PLUS sets standards in terms of efficiency and performance with fast drilling progress and minimal vibration. The dynamically shaped drill head penetrates the material quickly and thus conveys the drilling dust quickly into the large-volume spiral. The spiral geometry, from slimmer to broader spiral backs, supports the improved drilling speed with increased breakage resistance at the same time.

SDS PLUS DUAL HAM DRILL BIT 7/8x10" — 648.550272
  • HAMMER DRILL BIT PLUS 1/4X6-1/4"TOTAL 4"WORK — 648.144
  • HAMMER DRILL BIT PLUS 3/16X6-1/4"TOTAL 4"WORK — 648.3164
  • HAMMER DRILL BIT PLUS 3/8X6-1/4"TOTAL 4"WORK — 648.384
  • HAMMER DRILL BIT PLUS 5/16X6-1/4"TOTAL 4"WORK — 648.5164
  • HAMMER DRILL BIT PLUS 5/32X4-1/4"TOTAL 2"WORK — 648.5322
  • HAMMER DRILL BIT PLUS 5/32X6-1/4"TOTAL 4"WORK — 648.5324
  • SDS PLUS DUAL HAM DRILL BIT 3/16x8 1/2" — 648.550236
  • SDS PLUS DUAL HAM DRILL BIT 3/16x14" — 648.550239
  • SDS PLUS DUAL HAM DRILL BIT 7/32x14" — 648.550243
  • SDS PLUS DUAL HAM DRILL BIT 7/32x20" — 648.550245
  • SDS PLUS DUAL HAM DRILL BIT 1/4x4 1/2" — 648.550246
  • SDS PLUS DUAL HAM DRILL BIT 1/4x16" — 648.550249
  • SDS PLUS DUAL HAM DRILL BIT 5/16x8 1/2" — 648.550250
  • SDS PLUS DUAL HAM DRILL BIT 5/16x12 1/2" — 648.550251
  • SDS PLUS DUAL HAM DRILL BIT 3/8x12 1/2" — 648.550252
  • SDS PLUS DUAL HAM DRILL BIT 3/8x24" — 648.550253
  • SDS PLUS DUAL HAM DRILL BIT 7/16x18" — 648.550256
  • SDS PLUS DUAL HAM DRILL BIT 1/2x8 1/2" — 648.550257
  • SDS PLUS DUAL HAM DRILL BIT 1/2x12 1/2" — 648.550258
  • SDS PLUS DUAL HAM DRILL BIT 1/2x18" — 648.550259
  • SDS PLUS DUAL HAM DRILL BIT 7/8x10" — 648.550272
  • SDS PLUS DUAL HAM DRILL BIT 1x8" — 648.550274
  • SDS PLUS DUAL HAM DRILL BIT 1x18" — 648.550276

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 7/8x10"
Quantity 1
EAN 4065746400534

Applications

Creating dowel holes for mechanical dowels
Concrete
Brick
Masonry
Natural stone

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.