SDS MAX HAM DRILL BIT 1/2x17"
647.801217
- UNSPSC 27111543
0647801217961 1
0647801217961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
Promo Price : $37.63
$81.13
Units/package: 1
Units/package: 1
SDS MAX HAM DRILL BIT 1/2x17" — 647.801217
- SDS MAX HAM DRILL BIT 1/2x13" — 647.801213
- SDS MAX HAM DRILL BIT 1/2x17" — 647.801217
- SDS MAX HAM DRILL BIT 1/2x21" — 647.801221
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 10:53 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 10:53 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of cutting edges | 2 |
| Diameter | 1/2 In |
| Length | 17 in |
| Working Length | 12 in |
| Tool holding device | Suitable for SDS Max |
| EAN | 4062856841356 |
Features
| Speed design element |
| Narrow ridge width for fast drilling and reduced friction |
| Optimized core strength with lightweight design for speed support → Faster drilling |
| Heavy-duty design element |
| Thick ridge width adds structural support and reduced wear |
| Solid core strength for protection against fractures → Increased durability |
| 1 pc Carbide Tip |
| Speed 2-Cutter |
| Self Centering Tip |
Applications
| Natural Stone |
| Solid Brick |
| Concrete |
Customers Also Viewed
Review(s)
Product not yet rated.
