SDS MAX QUADRO HAM DRILL BIT 1 1/2x23"*
647.911223
- UNSPSC 27111543
0647911223961 1
0647911223961 1
Delivery
No stock for delivery. -
0 Review(s)
SDS MAX QUADRO HAM DRILL BIT 1 1/2x23"* — 647.911223
- SDS MAX QUADRO HAM DRILL BIT 1x13" — 647.900113
- SDS MAX QUADRO HAM DRILL BIT 1x17" — 647.900117
- SDS MAX QUADRO HAM DRILL BIT 1X21" — 647.900121
- SDS MAX QUADRO HAM DRILL BIT 3/4x13"* — 647.903413
- SDS MAX QUADRO HAM DRILL BIT 3/4x17" — 647.903417
- SDS MAX QUADRO HAM DRILL BIT 3/4x21" — 647.903421
- SDS MAX QUADRO HAM DRILL BIT 5/8x13" — 647.905813
- SDS MAX QUADRO HAM DRILL BIT 5/8x21"* — 647.905821
- SDS MAX QUADRO HAM DRILL BIT 7/8x21" — 647.907821
- SDS MAX QUADRO HAM DRILL BIT 1 1/2x23"* — 647.911223
- SDS MAX QUADRO HAM DRILL BIT 1 1/4x15" — 647.911415
- SDS MAX QUADRO HAM DRILL BIT 1 1/4x23" — 647.911423
- SDS MAX QUADRO HAM DRILL BIT 1 1/8x17" — 647.911817
- SDS MAX QUADRO HAM DRILL BIT 1 1/8x21" — 647.911821
- SDS MAX QUADRO HAM DRILL BIT 1 3/4x23" — 647.913423
- SDS MAX QUADRO HAM DRILL BIT 1 3/8x23" — 647.913823
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Number of cutting edges | 2 PCS |
| Diameter | 1-1/2 in |
| Length | 23 in |
| Working Length | 18 in |
| Tool holding device | Suitable for SDS Max |
| EAN | 4062856841158 |
Features
| Speed design element |
| Narrow ridge width for fast drilling and reduced friction |
| Optimized core strength with lightweight design for speed support → Faster drilling |
| Heavy-duty design element |
| Thick ridge width adds structural support and reduced wear |
| Solid core strength for protection against fractures → Increased durability |
| 3 pc carbide tip |
| Powerful 4-cutter |
| Self centering tip |
| Patented rebar chamfers |
Applications
| Natural Stone |
| Solid Brick |
| Reinforced Concrete |
| Concrete |
Review(s)
Product not yet rated.
