SDS PLUS DUSTEX DRILL BIT 1/2x13" KIT
648.901213
- UNSPSC 27111543
0648901213961 1
0648901213961 1
Delivery
No stock for delivery. -
0 Review(s)
SDS PLUS DUSTEX DRILL BIT 1/2x13" KIT — 648.901213
- SDS PLUS DUSTEX DRILL BIT 1/2x13" KIT — 648.901213
- SDS PLUS DUSTEX DRILL BIT 3/4x14" KIT — 648.903414
- SDS PLUS DUSTEX DRILL BIT 5/8x14" KIT — 648.905814
- SDS PLUS DUSTEX DRILL BIT 7/16x13" KIT — 648.971613
- SDS PLUS DUSTEX DRILL BIT 9/16 x14" KIT — 648.991614
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 9:01 AM.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/2 in |
| Length | 13 in |
| Working Length | 7-7/8 in |
| Tool holding device | Suitable for SDS Plus |
| EAN | 4062856841486 |
Features
| Equipped with 4 powerful cutting edges with innovative head design |
| No hooking when hitting rebar due to 4x90° geometry |
| Accurate concentricity and dimensionally correct holes |
| Two large suction holes |
| Optimized diameter in relation to the drilling head |
| No jamming due to high volume suction holes |
| No venting allows for continuous drilling |
| Active drill bit head cooling resulting in longer life time |
| Universal vacuum adapter for connection to vacuum hose for immediate dust removal and comes assembled with each drillbit |
| Cleaner, faster and more efficient drilling process due to effective one-step dust removal |
| Optimal drilling results due to optimized diameter in relation to the drilling head |
| Long lifetime due to robust head geometry and special shank/body design |
| Manufactured to ANSI specifications ensuring proper hole diameters |
| Supports system for OSHA regulation on crystalline silica dust #29 CFR 1926.1153 when used with a HEPA filtered dust extractor |
Applications
| Natural Stone |
| Solid Brick |
| Reinforced Concrete |
| Concrete |
Review(s)
Product not yet rated.
