
6 pieces in stock at Vaughan, ON as of 10:04 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 10:04 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of cutting edges | 4 PCS |
| Diameter | 1/4 In |
| Length | 10-1/4 In |
| Working Length | 8 In |
| Tool holding device | Suitable for SDS Plus |
| EAN | 4062856011278 |
| Solid carbide head |
| 4 carbide cutting teeth |
| Up to 150% higher lifetime in reinforcement than conventional hammer drill bits |
| Excellent resistance to high temperatures |
| Rapid drilling progress and longer lifetime due to new flute design |
| Drilled holes for mechanical anchors in reinforced and unreinforced concrete |
| Drilled holes for subsequent reinforcement connection |
| Drilling of breakthrough holes for tubes and cables |
| Concrete, reinforced concrete, natural stone, brick, masonry |
Product not yet rated.