
5 pieces in stock at Vaughan, ON as of 8:03 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Number of cutting edges | 4 PCS |
| Diameter | 3/8 In |
| Length | 6-1/4 in |
| Working Length | 4 in |
| Tool holding device | Suitable for SDS Plus |
| EAN | 4062856011223 |
| Solid carbide head |
| 4 carbide cutting teeth |
| Up to 150% higher lifetime in reinforcement than conventional hammer drill bits |
| Excellent resistance to high temperatures |
| Rapid drilling progress and longer lifetime due to new flute design |
| Drilled holes for mechanical anchors in reinforced and unreinforced concrete |
| Drilled holes for subsequent reinforcement connection |
| Drilling of breakthrough holes for tubes and cables |
| Concrete, reinforced concrete, natural stone, brick, masonry |