
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:02 AM.
| Attribute | Value |
|---|---|
| Number of cutting edges | 4 PCS |
| Diameter | 5/16 In |
| Length | 12-1/2 In |
| Working Length | 10 In |
| Tool holding device | Suitable for SDS Plus |
| EAN | 4062856011254 |
| Solid carbide head |
| 4 carbide cutting teeth |
| Up to 150% higher lifetime in reinforcement than conventional hammer drill bits |
| Excellent resistance to high temperatures |
| Rapid drilling progress and longer lifetime due to new flute design |
| Drilled holes for mechanical anchors in reinforced and unreinforced concrete |
| Drilled holes for subsequent reinforcement connection |
| Drilling of breakthrough holes for tubes and cables |
| Concrete, reinforced concrete, natural stone, brick, masonry |
Product not yet rated.