1/4” - 13/16” CONECUT STANDARD DRILL BIT - OD
694.024520
Delivery
0 Review(s)
High-performance conical drill bit for drilling and widening holes in sheet metal. Made from high grade M2 high speed steel, equipped with a non-slip point for easier starts and better concentricity, and treated with blue steam tempering to maximize tool life.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 1/4 - 13/16 in |
Shank | 3/8 in |
Shank Type | 3 Flat |
Quantity | 1 |
Applications
Sheet metal
Review(s)
Product not yet rated.