Free Shipping: For every order of $350 or more with the promo code : FREESHIP

5/8” - 1 3/16” CONECUT STANDARD DRILL BIT - OD

694.024530
5/8” - 1 3/16” CONECUT STANDARD DRILL BIT - OD 5/8” - 1 3/16” CONECUT STANDARD DRILL BIT - OD
5/8” - 1 3/16” CONECUT STANDARD DRILL BIT - OD
0 Review(s)

High-performance conical drill bit for drilling and widening holes in sheet metal. Made from high grade M2 high speed steel, equipped with a non-slip point for easier starts and better concentricity, and treated with blue steam tempering to maximize tool life.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size 5/8 - 1 3/16 in
Shank 3/8 in
Shank Type 3 Flat
Quantity 1

Applications

Sheet metal

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.