COUNTERSINK METRIC BIT 8.3MM
694.017080
- UNSPSC 27112812
Delivery
In stock for delivery.
0 Review(s)
90°, with triple cutting edges
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 8.3 mm |
Shaft Diameter | 6 mm |
Tip Diameter | 2 mm |
Length | 50 mm |
Quantity | 1 |
Features
Burr- and chatter-free countersinking and deburring |
Precision conical countersink with 3 cutting edges, precision-ground |
Optimised spiral flute geometry |
Excellent chip formation and removal |
90-degree angle |
Uncoated surface |
Cylindrical shank style |
Extend tool life and improve cutting performance by using Wurth Drilling and Cutting Oil Eco Art. No. 893.050012 |
Applications
Designed specifically for processing conventional steels and cast iron |
General structural steels |
Non-alloyed tempering steels |
Alloyed tempering steels |
Nitriding steels |
Tool steels |
High-speed steels |
Cast iron |
Ductile iron |
Malleable cast iron |
White cast iron |
Review(s)
Product not yet rated.