COUNTERSINK SET - METRIC

694.01701 - UNSPSC 27112812
069401701 060 1
COUNTERSINK SET - METRIC COUNTERSINK SET - METRIC
COUNTERSINK SET - METRIC

Delivery

In stock delivery from our warehouses.

90°, with triple cutting edges

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 1:19 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 1:19 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 6
Material High Speed Steel
Countersink Angle 90°
Standards Met DIN 335, type C (round shaft)
EAN 4011231603164

Features

HSS, for standard, commercial steels
DIN 335, type C (round shaft)
CBN (cubical boron nitride) deep ground
Deburring and countersinking in one go
Special grinding of the tool allows for chatter-free handling,smooth surface structure, excellent burr removal and extended tool life
Speed table enclosed
Extend tool life and improve cutting performance by using Würth Drilling and Cutting Oil Eco Art. No. 893.050012

Contents

One countersink bit each of ø 6.3, 8.3, 10.4, 12.4, 16.5, 20.5 mm

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-20
Excellent produit!
2020-05-27
Beau coffre, fraises bien identifiées
2019-04-15
rien a redire