LIMITED TIME ONLY: Save 15% on our new sealant products with code SEAL15. Shop Now

ASPHALT DIA DISC 350 x 20 mm

668.751350 - UNSPSC 31191602
0668751350961 1
ASPHALT DIA DISC 350 x 20 mm ASPHALT DIA DISC 350 x 20 mm
ASPHALT DIA DISC 350 x 20 mm

Delivery

In stock delivery from our warehouses.
0 Review(s)

Special protective segments prevent the core of the blade against undercut.

ASPHALT DIA DISC 350 x 20 mm — 668.751350
  • ASPHALT DIA DISC 350 x 20 mm — 668.751350
  • ASPHALT DIA DISC 350 x 25.4 mm — 668.751351

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (in) 14 in
Diameter (mm) 350 mm
Arbor Hole 20 mm
Segment Height 10 mm
Segment Thickness 3.2 mm
Number of Segments 21
Segment Connection Laser
Max RPM 5400
EAN 4048539445141

Applications

For hand-held and floor saws
Dry and wet cutting
Asphalt, sand-lime brick, mortar, plaster, screed, concrete

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.